DESCRIPTION

  • Adjustable flow control jets (color matched and factory installed)
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Easy to clean
  • Integral apron with removable panels for easy access
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Oval bath with gently sloping backrest
  • Pre-installed whirlpool pump ready to connect water

Sterling Plumbing Group Ensemble™ 60 x 36 in. 3-Wall Alcove Whirlpools with Right-Hand Drain

S76101120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
7
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
40 gal
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Cord Length
30 ft
Drain Location
Right
Height
16 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY