DESCRIPTION

Sterling Plumbing Group Lawson® 60 x 36 in. Drop In Bathtub

S71271500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lawson®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
60 in
UL Listed
No
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY