DESCRIPTION

  • Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Shower base only installation not recommended and install 71164100 wall set
  • Shower receptor: 60"
  • This product is not recommended for tile down installation and it must be installed with accord series 7229 walls
  • Wide seat of 12" can be positioned on the left or right side of the shower or it can be removed for regular showering

Sterling Accord® 60 x 36 in. Shower Pan with Center Drain Removable Seat with Center Drain

S72291100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Solid Vikrell®
Type
Shower Bases
UL Listed
No
Width
36 in

Starting at
Call for Pricing
  • QUANTITY