DESCRIPTION
- Backwall: 60"
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Install with 72245100 wall set and 72261100 shower base
- Limited 3-year commercial warranty
- Made from Solid Vikrell® material for strength, durability and lasting beauty
Sterling Plumbing Group Accord® 60 x 36 in. Tub and Shower Hand Drain
S72272106
Color Finish
SPECIFICATIONS
- CSA Certified
- CSA B45.5
- Collection
- Accord®
- Color Finish
- White
- Color Finish Category
- Whites
- Height
- 72 in
- Length
- 60 in
- Material
- Solid Vikrell®
- UL Listed
- Yes
- Width
- 60 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday