DESCRIPTION

  • Deep bathing area: 16"
  • Durable high-gloss finish provides a smooth and shiny surface
  • Gently sloping bath with integral apron
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Pack of 3
  • Wainscot of 3" allows tile installation above bath deck

Sterling Plumbing Group Ensemble™ 60 x 42 in. 3 Pack Right-Hand Drain Bath Tub

S71111320

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
55 gal
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Right
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
42 in

Starting at
Call for Pricing
  • QUANTITY