DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Designed with an 18-1/4" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

Sterling Plumbing Group Ensemble™ 60 x 42 in. 3-Wall Alcove Bathtub with Left-Hand Drain

S7111111296

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
55 gal
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
18-1/4 in
Drain Location
Left
Height
18-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Width
42 in

Starting at
Call for Pricing
  • QUANTITY