DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Optional apron available for alcove installation

Sterling Plumbing Group Tranquility® 60 x 42 in. Drop-In Bathtub with Right-Hand Drain

S6105110096

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
56 gal
Collection
Tranquility®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Installation Type
Drop-In
Length
60 in
Material
Solid Vikrell®
Width
42 in

Starting at
Call for Pricing
  • QUANTITY