DESCRIPTION

  • Adjustable flow control jets (color matched and factory installed)
  • Available in a variety of colors
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Optional apron made of Vikrell® available
  • Pre-installed whirlpool pump ready to connect water

Sterling Plumbing Group Tranquility® 60 x 42 in. Drop-In Whirlpools with Reversible Drain

S66051100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
56 gal
Collection
Tranquility®
Color Finish
White
Color Finish Category
Whites
Cord Length
30 ft
Drain Location
Reversible
Height
18-1/8 in
Installation Type
Drop-In
Length
60 in
Material
Vikrell
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY