DESCRIPTION

  • Complete 3-piece wall set
  • Convenient shelving
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Realistic tile look
  • Ten year limited consumer warranty
  • Three year limited commercial warranty
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation

Sterling Plumbing Group Ensemble™ 60 x 42 in. Tile Shower Wall Set

S71114100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
53 in
IAPMO Listed
Yes
Length
60 in
Material
Vikrell®
Width
43-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS