• Cart

DESCRIPTION

  • Adjustable flow control jets (color matched and factory installed)
  • Designed with an 16" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Easy to clean
  • Integral apron with removable access panel
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Oval bath with gently sloping backrest
  • Pre-installed whirlpool pump ready to connect water
  • Slightly wider for greater comfort

Sterling Ensemble™ 60 x 42 in. Vikrell Whirlpool in White

S7611110

Drain Location:

SPECIFICATIONS

ADA Compliant
No
AMP
7
Capacity
55 gal
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Cord Length
30 ft
Depth
16 in
Drain Location
Right
Height
16 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Number Of Jets
6
Volts
120V
Width
42 in

Starting at
Call for Pricing
  • QUANTITY