DESCRIPTION

  • Ample deck for toiletries
  • Center recessed drain and overflow
  • Continuous curved back for multiple seat locations allowing for multiple bathers
  • Designed for easy tile-down application
  • Designed with an 20" apron
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Multiple faucet locations

Sterling Plumbing Group Ensemble™ 60 x 60 in. Corner Bathtub

S711311000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Drain Location
Center
Installation Type
Corner
Length
60 in
Material
Solid Vikrell®
Width
60 in

Starting at
Call for Pricing
  • QUANTITY