DESCRIPTION

  • Convenient shelving on back wall
  • Curve wall
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Requires end walls to complete installation
  • Ten year limited consumer warranty
  • Three year limited commercial warranty
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation

Sterling Plumbing Group Ensemble™ 60 x Tub and Shower

S712221000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
54 in
Length
60 in
Material
Vikrell

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS