DESCRIPTION

  • Color/Finish: White
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Low profile threshold for easy wheelchair access
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
  • Structurally reinforced factory installed grab bars

Sterling Plumbing Group 63-1/4 x 39-3/8 in. Roll-in Shower

S62060103

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
Yes
Length
63-1/4 in
Material
Solid Vikrell®
Width
39-3/8 in

Starting at
Call for Pricing
  • QUANTITY