DESCRIPTION

  • Made to fit Intrigue 39" neo-angle shower unit
  • Neo-angle door swings outward
  • Provides a modern, custom look for a small bathroom
  • Space-saving corner design

Sterling Plumbing Group Intrigue™ 64 x 39 in. Neo-Angle Shower Door

SSP2275A38N

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Intrigue™
Color Finish
Nickel
Color Finish Category
Nickel Tones
Glass Type
Smooth
Height
72 in
Material
Aluminum
Width
39 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY