DESCRIPTION

  • Framed style
  • Hidden continuous hinge runs the full-length of the jamb
  • Includes exterior towel bar
  • Limited 5-year warranty

Sterling Finesse® 65-1/2 x 39 in. Framed Hinge Shower Door

S650639S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Rain
Height
65-1/2 in
Material
Aluminum, Glass
Width
39 in

Starting at
Call for Pricing
  • QUANTITY