DESCRIPTION

  • Exterior towel bar included
  • Framed style
  • Medium texture
  • Smooth and quiet operation

Sterling 65-1/2 x 59 in. Framed Standard Bypass Bath Doors

S690B59S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Smooth
Height
56-11/25 in
Material
Aluminum, Glass
Width
59 in

Starting at
Call for Pricing
  • QUANTITY