DESCRIPTION

  • Select colors for specific glass and frame finish options
  • Sliding shower door
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • Track system features brass insert rollers
  • Two towel bars

Sterling Plumbing Group Finesse® 70-31/100 x 47-5/8 in. Frameless Sliding Shower Door

S547548G05

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
CleanCoat®, Clear, Smooth, Tempered
Height
70-1/16 in
IAPMO Listed
No
Material
Brass, Glass
Width
47-5/8 in

Starting at
Call for Pricing
  • QUANTITY