DESCRIPTION

  • 1 1/2" framed style
  • Limited 3-year warranty
  • One of Sterling's most popular door series
  • Reversible top track and towel bar
  • Smooth, quiet operation

Sterling Plumbing Group 70-31/100 x 59 in. Framed Sliding Tub/Shower Door

S590659S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Rain
Height
56-1/4 in
Material
Aluminum, Glass
Width
59 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY