DESCRIPTION

  • Elegant rounded handles are mounted through the glass
  • Frameless style to showcase the shower
  • Hidden continuous hinge runs the full-length of the jamb
  • Limited 5-year warranty
  • The Finesse line provides sophisticated styling and quality
  • Two roller-compression latches allow for secure door closure

Sterling Plumbing Group Finesse® 70 x 34 in. Framed Hinge Shower Door

S630534S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
CleanCoat®, Clear, Smooth, Tempered
Height
65-1/2 in
Material
Glass
Width
34 in

Starting at
Call for Pricing
  • QUANTITY