DESCRIPTION
- Framed style
- Limited 3-year warranty
- One of Sterling® most popular door series
- Reversible top track and towel bar
- Smooth and quiet operation
Sterling Plumbing Group 70 x 59 in. Framed Shower Door
S597059S
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI Z97.1
- Color Finish
- Silver
- Color Finish Category
- Silver Tones
- Glass Type
- Pebbled
- Height
- 70 in
- Material
- Aluminum, Glass
- Width
- 59 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday