DESCRIPTION

  • Framed style
  • One of Sterling's most popular door series
  • Reversible top track and towel bar
  • Smooth, quiet operation

Sterling Plumbing Group 70 x 59 in. Framed Sliding Door

S597659S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Rain
Height
70 in
Material
Aluminum, Glass
Width
59 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY