DESCRIPTION

  • Made to fit Intrigue 39" neo-angle shower unit
  • Neo-angle door swings outward
  • Provides a modern and custom look for a small bathroom
  • Space-saving corner design

Sterling Plumbing Group Intrigue™ 72 x 39 in. Neo-Angle Shower Door

SSP2275A38S

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Intrigue™
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Smooth
Height
72 in
Material
Aluminum
Width
39 in

Starting at
Call for Pricing
  • QUANTITY