DESCRIPTION

  • For use with advantage series 6204 (OC-SS-60) alcove shower
  • Frameless sliding shower door
  • Select colors for specific glass and frame finish options
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new

Sterling Plumbing Group Finesse® 72 x 57 in. Frameless Shower Door

SSP547557SG05

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Brand Model Compatibility
Sterling Plumbing Group Advantage Series 6204 (OC-SS-60) Alcove Showers
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
CleanCoat®, Clear, Smooth, Tempered
Height
70-31/100 in
Material
Glass
Width
57 in

Starting at
Call for Pricing
  • QUANTITY