DESCRIPTION

  • Bowl depth: 9"
  • Limited five year warranty
  • Overall: 21 1/4" x 18 1/4" x 34"
  • With overflow

Sterling Plumbing Group Sacramento® 8 in. Vitreous China Pedestal Lavatory Bowl

S446128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Sacramento®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21 1/4 in x 18 1/4 in x 34 in
Shape
Oval

Starting at
$112.6
EACH
  • QUANTITY