DESCRIPTION

  • Deep bathing area: 18"
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
  • Pack of 20

Sterling Plumbing Group Apron Only

S610580000

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Solid Vikrell®

Starting at
Call for Pricing
  • QUANTITY