DESCRIPTION

  • Color/Finish: White
  • Designed for use with Lawson 32", 36" and 42" standard baths
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Installs on either side of the bath allowing for left hand or right hand installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

Sterling Plumbing Group Lawson® Bath Apron

S71268100

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sterling Plumbing Group Lawson 32 in, 36 in and 42 in Standard Baths
Collection
Lawson®
Color Finish
White
Color Finish Category
Whites
Height
20 in
IAPMO Listed
Yes
Material
Solid Vikrell®
Width
60 in

Starting at
Call for Pricing
  • QUANTITY