DESCRIPTION

  • Basin depth: 8-3/8"
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Drain opening: 3-3/4"
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Four-hole faucet knockouts are pre-drilled in every sink to accommodate a wide variety of faucet types
  • Made from Solid Vikrell® material with color molded throughout

Sterling Plumbing Group Maxeen™ Double Bowl Drop-In Kitchen Sink

SSC3322DBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
ASTM Specifications
ASTM E162, ASTM E662
Bowl Size Single Or Left
18-3/4 in x 15-1/4 in x 8-3/8 in
CSA Certified
CSA B45.1
Collection
Maxeen™
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Installation Type
Self-rimming/Drop-in
Material
Vikrell®
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
16-1/16 in x 13-1/4 in x 8-3/8 in
Sink Size Range
31 in - 35 in

Starting at
$258.69
EACH
  • QUANTITY