DESCRIPTION

  • Flow rate: 1.6 gpf
  • For use with Windham or Riverton tanks
  • Material: Vitreous china

Sterling Windham™ Elongated Toilet Bowl

S404215

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
Collection
Windham™
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
29-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
18-13/100 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY