DESCRIPTION

  • Frameless style minimizes framing around the glass
  • Interior and exterior towel bars included
  • Limited 5-year warranty
  • No cutting or drilling required
  • Quick Install™ technology this door can be installed in less than 15 minutes
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new

Sterling Plumbing Group Finesse® Frameless Sliding Shower Door

S5375EZ57

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
Collection
Finesse®
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Tempered
Height
70-31/100 in
Material
Glass
Width
57-1/2 in

Starting at
Call for Pricing
  • QUANTITY