DESCRIPTION

  • Drain hole opening allowing the drain to be used without removing the rack
  • Protects the bottom of sink basin from objects that may damage the surface
  • Rests on non-abrasive plastic feet which will not harm the basin finish

Sterling Plumbing Group Cinch™ Left-Hand Bottom Basin Rack

S15288

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Cinch™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
13-1/8 in
Material
Stainless Steel
Width
16-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.99
EACH
  • QUANTITY