DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 604 water closets of the act
  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Elongated bowl has an extended rim length for comfortable use by adults
  • Large 9" x 8" water surface keeps bowl clean and reduces odor
  • Limited 5-year warranty
  • Optimized siphonic flush action maximizes bulk waste removal
  • Uses only 1.28 gallons of water per flush and meets today's strict water conservation standards

Sterling Plumbing Group Stinson® Elongated Toilet Bowl

S403370

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Stinson®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
22-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
10-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

Starting at
$166.3
EACH
  • QUANTITY