Double Bowl Drop-In Kitchen Sink in White
Maxeen® Double Bowl Drop-In Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth: 8-3/8"
- Drain opening: 3-3/4"
- Made from Solid Vikrell® material with color molded throughout
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Four-hole faucet knockouts are pre-drilled in every sink to accommodate a wide variety of faucet types
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6, ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- CSA Certified:
- CSA B45.1
- Collection:
- Maxeen®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 15-1/4 in x 18-3/4 in x 8-3/8 in
- Sink Bowl Size, Right:
- 13-1/4 in x 16-1/16 in x 8-3/8 in
- Sink Installation Type:
- Undermount, Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in