31-15/16 x 18-1/8 in. Stainless Steel Double Bowl Undermount Kitchen Sink with SilentShield Sound Dampening in Luster Stainless Steel
McAllister® 31-15/16 x 18-1/8 in. Stainless Steel Double Bowl Undermount Kitchen Sink with SilentShield Sound Dampening in Luster Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth of 8-1/4" and double equal basins make this sink ideal for handwashing dishes
- Drain opening: 3-5/8"
- This undermount design Includes 1/2" reveal or no-reveal option
- Lifetime limited warranty
- SilentShield technology
- 18-gauge stainless steel
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Made from 18 gauge stainless steel with a satin basin finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- McAllister®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 31-15/16 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/16 in x 15-3/4 in x 8-9/16 in
- Sink Bowl Size, Right:
- 14-1/16 in x 15-3/4 in x 8-9/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 18-1/8 in