25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel
Middleton® 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Satin Stainless Steel
Frequently Purchased Together
Product Details
- Basin depth: 8"
- Drain opening: 3-5/8"
- Self-rimming style with modern deck design
- Lifetime limited warranty
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- 20-gauge stainless steel
- Made from 20 gauge stainless steel with a durable satin finish
- Four-hole faucet punching
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Middleton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-1/4 in x 8 in
- Sink Depth:
- 8-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Width:
- 22 in