DESCRIPTION

  • Drain opening: 1-1/2"
  • Made from 20 gauge stainless steel with a satin basin finish
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Oval design
  • Self-rimming or undercounter installation
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Plumbing Group Oval Sink

SS12010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Gauge
20
Installation Type
Dual Mount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-3/4 in x 11-3/4 in
Shape
Oval

Starting at
$137.91
EACH
  • QUANTITY