DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Designed with an 15" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes age-in-place factory installed backers for later grab bar installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No caulking required in the seams
  • Wall set is required for installation

Sterling Accord® Right-Hand Bath Tub with Back

S71141126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
34 gal
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Right
Height
17-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY