DESCRIPTION

  • A drain hole opening allowing the drain to be used without removing the rack
  • For use with Sterling® models: 11723 and 11724
  • Protects the bottom of the sink basin from objects that may damage the surface
  • Rests on non-abrasive plastic feet which will not harm the basin finish

Sterling Plumbing Group Right-Hand Bottom Basin Rack

S15289ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sterling Plumbing Group 11723-1-NA Stainless Steel Cinch 31-1/2 in Double Basin Undermount Stainless Steel Kitchen Sink
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
10-7/8 in
Material
Stainless Steel
Width
12-7/8 in

Starting at
$35.64
EACH
  • QUANTITY