DESCRIPTION

  • Designed with a 15" apron

Sterling Plumbing Group Accord® Right-Hand Drain with Seat on Left-Hand Bath Tub

S71141124

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
15 in
Length
60 in
Material
Vikrell®
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY