DESCRIPTION

  • Three-bolt quick connect installation system

Sterling Plumbing Group Windham™ 1.6 gpf Elongated Tank Toilet

S404515RA0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Only - FEI
No
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

Starting at
$86.22
EACH
  • QUANTITY