DESCRIPTION

  • Basin depth: 5-1/4"
  • Crafted from 20 gauge stainless steel
  • Mirror finish gives a clean and gloss look
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Self-rimming or undercounter installation
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • Simple, yet dramatic and a perfect fit for the powder room

Sterling Plumbing Group 13-5/8 in. Round Flat Mirror Drop-In Sink

S14110

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.3M
Color Finish
Stainless Steel Mirror
Color Finish Category
Stainless Steel
Depth
5-1/4 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
20
IAPMO Listed
No
Installation Type
Self-Rimming, Undercounter
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13-5/8 in x 13-5/8 in
Shape
Round

Starting at
$183.88
EACH
  • QUANTITY