DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • For use with Rockton™ or Karsten® dual force tanks
  • Limited 5-year warranty
  • Round-front bowl requires less space
  • Siphon wash system no plugging or double flushing and 100 percentage of the water passes through the rim keeping the bowl cleaner

Sterling Rockton™ Round Toilet Bowl

S402021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Sterling Plumbing Group Rockton and Karsten Dual Force Tanks
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Rockton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
29-3/4 in
Toilet Bowl Shape
Round
Toilet Bowl Width
15 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

Starting at
$135.96
EACH
  • QUANTITY

DOCUMENTS