DESCRIPTION

  • Covered under 5 year limited warranty
  • Material: Vitreous china
  • Rough-in size: 12"
  • Round front bowl

Sterling Windham™ Round Toilet Bowl

S404015

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Windham™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
27-1/4 in
Toilet Bowl Shape
Round
Toilet Bowl Width
18 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY