DESCRIPTION

  • Complete 3-piece wall set
  • Convenient shelving on back
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Ten year limited consumer warranty
  • Three year limited commercial warranty
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation

Sterling Plumbing Group Acclaim® Shower Wall Set with Age-in-Place Backers

S71094106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Acclaim®
Color Finish
White
Color Finish Category
Whites
Height
54 in
IAPMO Listed
Yes
Length
60 in
Material
Vikrell®
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS