DESCRIPTION

  • Basin depth: 5-1/2"
  • Drain opening: 2"
  • Made from 22 gauge stainless steel with a buffed basin finish and durable satin finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • Strainer included
  • Two-hole faucet punching

Sterling SilentShield 15 X 15 In. Bar Sink With Strainer 2 Hole

SB155B2

Faucet Installation:

2 Hole

SPECIFICATIONS

ADA Compliant
No
Collection
SilentShield
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
2 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
NSF Certified
Yes
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

$83.52
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment