DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 sinks of the act
  • Basin depth: 6-1/2"
  • Drain opening: 3-5/8"
  • Four-hole faucet punching
  • Made from 20 gauge stainless steel with a durable satin finish
  • Self-rimming style with curved deck design
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration

Sterling Plumbing Group Southhaven® Single Bowl Stainless Steel Kitchen Sink

S11403

Faucet Installation:

4 Hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-1/4 in x 6-1/2 in
CSA Certified
CSA B45.4
Collection
Southhaven®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
4 Hole
Gauge
20
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
$120.84
EACH
  • QUANTITY