DESCRIPTION

  • Conforms to CSA B45 national consensus standards
  • Drain opening: 3-5/8"
  • Extra large 9" deep basin
  • Includes 1/2" reveal or no-reveal option
  • Overall size: 32" x 18"
  • Satin basin finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration

Sterling McAllister® Single Bowl Undercounter Kitchen Sink

SF11600NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45, CSA B45.4
Collection
McAllister®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
32 in x 18 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY