DESCRIPTION

  • Bath walls must be installed with 71241116 or 71241126 baths
  • Complete 3-piece backed wall set
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams
  • Smooth wall design with four integrated and recessed corner shelves for generous storage space

Sterling Accord® Smooth AFD Complete Wall Set with Age-in-Place Backers

S71244106

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
55 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS