Pedestal Lavatory Sink in Biscuit

You last purchased this on
 
Sterling

Southampton™ Pedestal Lavatory Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Southampton™ Pedestal Lavatory Sink in Biscuit

  • Fast #
  • Part #S44642496
  • Item #1881161
  • Manufacturer Part #446424-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crafted of Grade A vitreous china to provide a durable and non-porous product with a hard and glossy finish
  • Drilled with 4" centers
  • A refined backsplash, large basin and generous deck
  • Shown with optional pedestal
  • Limited 5-year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Southampton™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Pedestal Only:
No
Shape:
Other
Sink Bowl Size:
23-3/8 in x 18-1/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23-3/8 in x 18-1/4 in
Vessel Only:
Yes