33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel
Southhaven® 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-rimming style with curved deck design
- Basin depth of 8-1/2" and double equal basins
- Contemporary design lines inspired by handcrafted sinks
- Rolled outer rim for safe handling and increased rim durability
- Made from 18 gauge stainless steel with a durable satin finish
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- Three-hole faucet punching
- Drain opening: 3-5/8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Southhaven®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14 in x 15-1/8 in x 8-1/2 in
- Sink Bowl Size, Right:
- 14 in x 15-1/8 in x 8-1/2 in
- Sink Depth:
- 8-13/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in