DESCRIPTION

  • One flush performance
  • Optimized siphonic flush action maximizes bulk waste removal

Sterling Plumbing Group Stinson® 1.6 gpf Elongated Tank Toilet

S4020710

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
Collection
Stinson®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Handle Type
Left Hand Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

Starting at
$93.5
EACH
  • QUANTITY